Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Plano Molding

Model # :WBB3205090

MPN #: PLA9618SB

Plano Molding® 5-Shelf Heavy-Duty Storage Unit, 36"W x 18"D x 73"H, Black

Product Description
The Plano® 5-Shelf Heavy Duty Storage Unit is an ideal shelving solution for a variety of areas in your home or office. Featuring deep, 18-inch shelves with a maximum weight capacity of 150 lbs each, the full shelving unit can easily accommodate up to 750 lbs of total weight. Easy to assemble and made from heavy-duty, impact-resistant plastic, these shelves are built to be durable and long lasting. The ventilated shelf design allows for consistent airflow to help prevent rust, mold, and mildew. An interlocking feature allows for multiple shelving units to be placed securely next to each other for additional storage. This five-shelf storage unit is ideal for organizing household items, garages, tools, laundry rooms and much more.

Features:
  • Heavy Duty - Unit Capacity 750 lbs., Shelf Capacity 150 lbs.
  • Easy assembly - no tools required
  • Interlocking design feature to easily connect multiple units
  • Ventilated shelf design prevents rust, mold, and mildew
  • Ideal for garage, basement, laundry room and closet
  • Dimensions: 36"W x 18"D x 73"H
  • Made in the USA


PRICE
$81.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height73 in
Unit Capacity750 lbs

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeVented
Shelf Capacity150 lbs
ColorBlack
Number of Shelves5
MaterialPlastic
Manufacturers Part NumberPLA9618SB
BrandPlano Molding

Warranty

Warranty1 Year Limited