Features:
- Includes: (4) 42" L pre-drilled support bars, (16) Tap-Con screws
- Quick solution for retrofit installations
- Lightweight, HDPE material
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
| Weight | 17 lbs |
| Load Rating | Pedestrian lbs |
| Thickness | 1-1/2 in |
Product Details
| Color | Black |
| Application | Pedestrian |
| Includes | Fasteners |
| Material | HDPE |
| Manufacturers Part Number | TGF44 |
| Shape | Square |
| Brand | PolyGrate |
Warranty
| Warranty | 90 Days |
Compliance & Certifications
| ADA Compliant | No |