PolyGrate 3' Round Tree Grate, HDPE
Write a Review
|
Questions & Answers (0)
Product Description
The 3' Round tree grate is the smallest tree grate we offer. It's the ideal solution for placing around smaller trees in narrow sidewalks, playgrounds, or atriums. PolyGrate tree grates provide a durable, low-maintenance solution that helps protect the tree's root zone while creating a safe, accessible walking surface around the tree. Manufactured from recycled HDPE, PolyGrate Tree grates are resistant to moisture, corrosion, rot, and withstand all outdoor environmental elements. The open-grid design allows water, air, and nutrients to reach the soil while helping prevent soil compaction and protecting the tree area from pedestrian traffic. PolyGrate tree grates are ADA compliant. They are lightweight, easy to install and no heavy equipment is needed. They are well suited for urban and landscape applications where durability, longevity, cost, and ease of maintenance are important.
PRICE
$349.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Weight | 19 lbs |
| Load Rating | Pedestrian lbs |
| Thickness | 2 in |
| Diameter | 36 in |
Product Details
| Color | Black |
| Application | Pedestrian |
| Opening | 12 in |
| Opening Style | Round |
| Includes | Fasteners |
| Material | HDPE |
| Manufacturers Part Number | TRB33 |
| Shape | Round |
| Brand | PolyGrate |
Warranty
| Warranty | 90 Days |
Compliance & Certifications
| ADA Compliant | Yes |