PolyGrate 5' x 2-1/2' Rectangular Tree Grate Extension, HDPE, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
The 5' Extension is used to extend the coverage area of our 5' tree grate options. It's the ideal solution for maintaining a healthy tree root or helping remove excess water from surrounding surface areas. Includes 2 extension pieces each measuring 60" x 30" x 2".
PRICE
$439.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Weight | 62 lbs |
| Load Rating | Pedestrian lbs |
| Thickness | 2 in |
Product Details
| Color | Black |
| Application | Pedestrian |
| Includes | Fasteners |
| Material | HDPE |
| Manufacturers Part Number | TSB55FE |
| Shape | Rectangular |
| Brand | PolyGrate |
Warranty
| Warranty | 90 Days |
Compliance & Certifications
| ADA Compliant | Yes |