Use to create organized compartments or to simply separate shelf contents. Easily repositioned on grid and solid shelves. Corrosion proof polymer construction. Three-piece design - Ships assembled.
Metro® MetroMax 4 Polymer Shelf Divider, 18"D x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Shelf Divider |
| Finish | Polymer |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Brown |
| Brand | MetroMax |
Warranty
| Warranty | 1 Year Limited |