- Use to create organized compartments or to simply separate shelf contents
- Easily repositioned on grid and solid shelves
- Corrosion proof polymer construction
- Three-piece design - Ships assembled
MetroMax® I Standard Duty Shelf Dividers, 1-1/2"D x 24-1/8"W x 9"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$24.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/8 in |
| Depth | 1-1/2 in |
| Height | 9 in |
Product Details
| Type | Shelf Divider |
| Package Quantity | 1 |
| Color | Taupe |
| Manufacturers Part Number | MXD24-8 |
| Brand | MetroMax |