- For use with grid shelves (MetroMax i, MetroMax 4, MetroMax Q, and Super Erecta Pro), Super Erecta wire shelves, and Super Adjustable wire shelves
- Easiest divider to install
- Maximum flexibility: Can be repositioned along the entire shelf
- Each divider includes a panel and two clips to connect to any open grid or wire shelf
- Does not attach to solid shelves
- Corrosion proof
Metro® Light Duty Shelf Divider For Industrial Wire & Grid Shelving, 16-1/2"D x 8-1/2"H, Taupe
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 1 in |
| Height | 8-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Shelf Divider |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Taupe |
| Manufacturers Part Number | MUD18-8 |
| Brand | Metro |