4 Step 24"W Aluminum Tilt and Roll Ladder - Ribbed Tread - A4SH30-TR
Write a Review
|
Questions & Answers (0)
Product Description
4 Step 24"W Aluminum Tilt and Roll Ladder - Ribbed Tread
All welded aluminum ladders are light weight, non-magnetic and corrosion resistant. Perfect for the shop floor this ladder is ideal for any application where having 4 feet firmly on the floor is desirable. Ideal for use in banks, libraries, hospitals and wash down applications. Simply tilt the ladder onto 2 high quality 4" casters providing easy maneuverability. Paint-free for pharmaceutical and food applications. Built to OSHA and ANSI standards. 32"Wx36"D base dimensions. 24"Wx10"Dx38"H top step dimensions.
All welded aluminum ladders are light weight, non-magnetic and corrosion resistant. Perfect for the shop floor this ladder is ideal for any application where having 4 feet firmly on the floor is desirable. Ideal for use in banks, libraries, hospitals and wash down applications. Simply tilt the ladder onto 2 high quality 4" casters providing easy maneuverability. Paint-free for pharmaceutical and food applications. Built to OSHA and ANSI standards. 32"Wx36"D base dimensions. 24"Wx10"Dx38"H top step dimensions.
PRICE
$945.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 32 in |
| Height | 38 in |
| Weight Capacity | 350 lbs |
| Height to Top Step/Platform | 3 ft 2 in |
| Top Step Depth | 10 in |
| Step Width | 24 in |
| Handrail Height | 30 in |
Product Details
| Assembly Required | No |
| Type | Tilt and Roll Ladder |
| Number of Steps | 4 |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | A4SH30-TR |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI & OSHA |
| Environmentally Friendly | Yes |