Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3247957

MPN #: LAD-MM-3-G

Vestil™ Steel Maintenance Ladder 58 Degree 3 Grip Strut 24" Step Width 350 lb. Capacity, Blue

Product Description
Portable maintenance ladder for use around a variety of stores and inventory rooms. Constructed of square tubing framework, which handles uniform capacities up to 350 lbs. hand railing provides user safety while ascending or descending the unit. Distance between steps is 10". Powder coated finish for baked in added toughness.

Features:
  • Complies with ANSI 14.7 and OSHA 1910.29 specifications
  • Portable ladder allows workers to easily maneuver throughout the warehouse
  • Simple tilt back design allows for easy portability
  • Removable access chain increases worker safety when not in use


PRICE
$785.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/2 in
Width29-1/2 in
Height60
Weight Capacity350 lbs
Weight84 lbs
Height to Top Step/Platform2 ft 6 in
Top Step Depth21 in
Step Width24 in
Handrail Height30 in

Product Details

Assembly RequiredYes
TypeMaintenance Ladder
Number of Steps3
ColorBlue
Made in the USAYes
Step TypeGrip Strut
MaterialSteel
Manufacturers Part NumberLAD-MM-3-G
Step Angle58 °
BrandVestil

Compliance & Certifications

CertificationsANSI, OSHA
Environmentally FriendlyYes