Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB190083

MPN #: SS430P

4 Step 24"W Stainless Steel Rolling Ladder W/ Rails - Perforated Tread - SS430P

Product Description
4 Step 24"W Stainless Steel Ladder with Rails - Perforated Tread

This heavy duty ladder is perfect for your toughest applications. Type T304 stainless steel is ideal for corrosion environments or general warehouse applications. Mill finished; not intended for clean rooms. Spring loaded, high quality, non-marking caster (not stainless) retract under the user's weight. All steps are 7" deep. Built to OSHA and ANSI standards. 32"Wx38"D base dimensions. 24"Wx14"Dx40"H top step dimensions.

PRICE
$1,385.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width32 in
Height73 in
Weight Capacity450 lbs
Height to Top Step/Platform3 ft 4 in
Top Step Depth14 in
Step Width24 in
Handrail Height30 in

Product Details

Assembly RequiredYes
Lock TypeSpring Loaded Casters
TypeRolling Ladder
Number of Steps4
Percent Recycled Content100%
Made in the USAYes
Step TypePerforated
MaterialStainless Steel
Manufacturers Part NumberSS430P
BrandBallymore

Compliance & Certifications

CertificationsANSI, OSHA
Environmentally FriendlyYes