Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearcat

Model # :WBB1226907

MPN #: L65

Bearcat 4 Step Aluminum Angled Boat Dock Ladder - L65

Product Description
Bearcat 4 Step Angled Ladder - L65

This popular design offers 4 non-slip steps that are a comfortable 5" deep and 16" wide for an easy climb. These can be used on your pier as well as your pontoon when used with the Ladder Attachment Kit (sold separately). This ladder is 48" from deck to bottom. It features 201R1 Clear Anodized aluminum and stainless steel quick release mounting brackets. Assembly required and mounting hardware is included.

PRICE
$379.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth9-1/2 in
Height65 in
Weight13 lbs
Height to Top Step/Platform28-1/2 in
Step Width16 in

Product Details

TypeAngled Dock Ladder
Number of Steps4
ColorGray
Ladder TypeDock Ladder
MaterialAluminum
Description4 Step Angled Ladder
Manufacturers Part NumberL65
BrandBearcat