Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dock Edge

Model # :WBB1885642

MPN #: 2045-F

Dock Edge Dock Ladder 5 Step Fixed Wide Step, Welded Aluminum - 2045-F

Product Description
These durable ladders are ideal for sure-footed access to and from the water or boat. With a load capacity of 665lb (300kg) these rugged ladders will stand the test of time. Perfect for seawalls or dock applications with varying water levels.
  • Rail Height: 21" above dock
  • Distance to First Step: 12" & 12" between steps
  • Step Depth: 4"
  • Step Width: 14"


PRICE
$365.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth6 in
Height54-1/2 in
Weight25 lbs
Step Width14 in

Product Details

Number of Steps5
ColorSilver
StyleFixed Wide Step
Capacity665 Lbs.
MaterialAluminum
Description5 Step Dock Ladder
Package Quantity1
Manufacturers Part Number2045-F
BrandDock Edge