Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253609

MPN #: FLAD-4-SS

Vestil™ 4 Step Folding Rolling Ladder, Perforated, 350 lb. Capacity, Stainless Steel

Product Description
The folding ladder with wheels has a locking foldable design that saves on storage space when ladder is not in use. Ladder folds after unlocking spring-loaded detent pin. Once unit is folded, tilt back on wheels for easy portability. Ladder is carbon steel. The steps are perforated to provide a non-slip surface.

Features:
  • Perforated steps provide a non-slip surface
  • Tilt back ladder design on wheels provides easy portability
  • Complies with ANSI 14.7 and OSHA 1910.29 specifications


PRICE
$719.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-3/8 in
Width23-3/4 in
Depth34-3/8 in
Height61-9/16
Weight Capacity350 lbs
Weight40 lbs
Height to Top Step/Platform61-9/16 ft-in
Top Step Depth7 in
Step Width16-1/8 in
Handrail Height61-9/16 in

Product Details

Assembly RequiredNo
TypeFolding Ladders with Wheels
Number of Steps4
ColorSilver
Made in the USANo
Step TypePerforated
MaterialStainless Steel
Manufacturers Part NumberFLAD-4-SS
Step Angle58 °
BrandVestil

Compliance & Certifications

CertificationsANSI & OSHA
Environmentally FriendlyYes