Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ballymore

Model # :WB253808

MPN #: LS4247

Ballymore 4 Step Lock-N-Stock Folding Rolling Ladder, 350 Lb. Capacity

Product Description
LOCK-N-STOCK FOLDING ROLLING LADDERS
4 Step Ladder
Simply fold & roll these step ladders where and when you need it! These heavy duty welded steel ladders are rated to withstand 350 lbs. Folds to only 10"D for compact storage. Rolling ladders lock in folded or open position for operator safety. These steel ladders have a 58 degree slope with 7"D steps for easy climbing. Folding ladders measure 24"W. Blue powder coat finish. Meets ANSI 14.2 standards. Folded Size: 10" x 24" x 65"

PRICE
$289.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width24 in
Height60
Weight Capacity350 lbs
Weight51 lbs
Height to Top Step/Platform3 ft 2 in
Top Step Depth7 in
Step Width16 in

Product Details

Assembly RequiredNo
TypeFolding Ladder
Number of Steps4
Percent Recycled Content100%
Step TypePerforated
MaterialSteel
Manufacturers Part NumberLS4247
Step Angle59 °
BrandBallymore

Compliance & Certifications

CertificationsANSI
Environmentally FriendlyYes