Tri-Arc 4 Step Height Leg Kit for Customizable Crossover Ladders
Write a Review
|
Questions & Answers (0)
Product Description
U-Design Crossover 4 step leg kit. This is required when ordering more than 3 span bridges to provide support. Used for all 4 step height crossover configurations. Powder coated yellow finish.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with leg kits, crossover bridges, and/or turn platforms as required.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with leg kits, crossover bridges, and/or turn platforms as required.
PRICE
$169.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 30 in |
| Height | 70 in |
| Weight Capacity | 1000 lbs |
| Weight | 21 lbs |
| Height to Top Step/Platform | 40 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Floor Mounting Plates |
| Type | Leg Kit |
| Number of Steps | 4 |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | ULK0424 |
| Brand | U-Design Configurable Ladders |