- Metaltech 4 Ft
- Portable Mini steel Scaffold 36"L x 21-1/2"W x 46"H Designed for indoor use Yellow Thermosetting Polyester Finish
- Easy to use and store
- 500 LBS Capacity
- Includes 2 Black Anti-Slip platforms
- 4" Swiveling Casters with Double Lock Brakes
- Multi-level working area Meets OSHA Requirements.
Metaltech MINI Folding Scaffold Step Ladder 39"L x 21-1/2"W x 46"H - I-IMCN
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$235.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 468 in |
| Width | 21-1/2 in |
| Height | 46 |
| Weight Capacity | 500 lbs |
| Weight | 58.7 lbs |
Product Details
| Type | Tower |
| Material | Steel |
| Description | Folding Scaffold Step Ladder |
| Color | Yellow |
| Manufacturers Part Number | I-IMCN |
| Brand | Metaltech |