Tri-Arc 4 Step Steel 24"W Step Tilt And Roll Ladder, Grip Strut Tread
|
Questions & Answers (0)
Product Description
Heavy-duty 1-1/16" steel tubing makes this ladder ideal for warehouse use, stock picking or maintenance operations. This Grip Strut model has expanded steel steps for maximum traction and excellent ventilation that allows steps to dry efficiently. Tilt ladder forward on two 4" wheels to move from job to job. 4 large rubber end caps protect floor surfaces. 7" deep steps, 10" deep top platform and 42" handrails provide sure footing for safe, worry-free use. Meets OSHA requirements. Powder coat finish. 450 lb. capacity.
PRICE
$469.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 31 in |
| Height | 70 |
| Weight Capacity | 450 lbs |
| Weight | 50 lbs |
| Height to Top Step/Platform | 3 ft 2 in |
| Top Step Depth | 10 in |
| Step Width | 24 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Tilt and Roll Ladder |
| Number of Steps | 4 |
| Color | Gray |
| Step Type | Grip Strut |
| Material | Steel |
| Manufacturers Part Number | KDTF104242 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |