- The MuscleRack 4-Tier Chrome Wire Shelving is ideal for a wide-range of applications, including a pantry, garage, walk-in closet, kitchen, basement, office and dorm room
- Open wire shelving permits sprinkler, air, and light penetration while minimizing dust accumulation
- Shelves hold 250 lbs. capacity of evenly distributed weight
- Includes four chrome wire shelves that adjust without tools and align on numbered posts at 1" increments
- Adjustable leveling feet for uneven surfaces
- Assembles quick and easy without tools
- Made of tubular steel and wires coated with a durable rust-proof chrome finish
- NSF Certified for dry food storage
Edsal MuscleRack 4 Shelf Deco Wire Shelving Unit, 20"W x 12"D x 32"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$51.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 12 in |
| Height | 32 in |
Product Details
| Assembly Required | Yes |
| Type | Wire Shelving Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 250 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | WS201232-C |
| Brand | Edsal MuscleRack |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |