Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Remcon Plastics

Model # :WB652087

MPN #: 015801236001027

Remcon Plastics 1-Tier 1 Door Modular Plastic Locker, 12"W x 15"D x 47"H, Gray, Assembled

Product Description
Rugged plastic lockers withstand food service wash-downs and are ideal for damp conditions like pools or ice rinks because they cannot rust or corrode. Because they also operate quietly, they're ideal for schools. Includes louvers, double-walled doors and a number plate This double tier model also includes a double coat hook and a sloped top. Gray color. These stackable units can be mixed and matched to create your own configurations.

Lockers are priced and ordered per opening. For sloped top 2 tier lockers, order 1 slope top and 1 flat top opening.

PRICE
$309.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
309.95
Buy 7+ units
299.95Save $10.00 (3%)
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth15 in
Height47 in
Compartment Width12 in
Compartment Depth15 in
Compartment Height20-1/2 in

Product Details

Lock TypePadlock Hasp
ColorGray
Tier TypeSingle Tier
Configuration1 Wide
MaterialPlastic
Construction TypeAssembled
Number of Compartments1
Manufacturers Part Number015801236001027
BrandRemcon Plastics