Clearance
x

Take 15% off your entire order!

Offer applied at checkout

BOSCH® 4" Titanium SP Jobber Drill Bit, TI4143, 1/4" Shank, 12-Piece - Pkg Qty 12

BOSCH® 4" Titanium SP Jobber Drill Bit, TI4143, 1/4" Shank, 12-Piece - Pkg Qty 12

Item #: WBB1039714

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.21 ea.

Price: $38.52 / Pkg of 12

Save $1.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 48-89-2209 Thunderbolt® 3/16" 3-1/2" Titanium Coated Drill Bit

Milwaukee® 48-89-2209 Thunderbolt® 3/16" 3-1/2" Titanium Coated Drill Bit

Terry Arm Sleeve, 18", Protects up to 350°

Terry Arm Sleeve, 18", Protects up to 350°

Milwaukee® 48-89-2229 Thunderbolt® 1/2" 6" OAL Titanium Coated Drill Bit

Milwaukee® 48-89-2229 Thunderbolt® 1/2" 6" OAL Titanium Coated Drill Bit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

BOSCH® Drill Bits (Carded)-Extra Length, 5/32"Dia, 5/32"Shank, BLK Oxide - Pkg Qty 5

BOSCH® Drill Bits (Carded)-Extra Length, 5/32"Dia, 5/32"Shank, BLK Oxide - Pkg Qty 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 48-32-4005 SHOCKWAVE™ 36-Piece Impact Driver Bit Set

Milwaukee® 48-32-4005 SHOCKWAVE™ 36-Piece Impact Driver Bit Set

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

DeWALT® Impact Ready Adaptor, DW2542IR, 1/4" Hex Shank to 3/8" Socket

DeWALT® Impact Ready Accessory Set, DW2149G, 28 Pieces

DeWALT® Impact Ready Accessory Set, DW2149G, 28 Pieces

BOSCH® Twist Drill Bit Assortment With Fractional Metal Index, BL0029, Black Oxide, 29-Piece

BOSCH® Twist Drill Bit Assortment With Fractional Metal Index, BL0029, Black Oxide, 29-Piece

Free Shipping

Dewalt DWA5101 - Impact Ready Masonry Bit - 3/16" - 6" OAL

Dewalt DWA5101 - Impact Ready Masonry Bit - 3/16" - 6" OAL

BOSCH® 85441M 1/2" Dia. 1/2" Shank 1" Cut Double Flute Flush Trim Bit W/ Ball Bearing

BOSCH® 85441M 1/2" Dia. 1/2" Shank 1" Cut Double Flute Flush Trim Bit W/ Ball Bearing

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

Free Shipping

Uvex Bionic™ Face Shield W/ Suspension & Anti-Fog/Hardcoat Visor

Uvex Bionic™ Face Shield W/ Suspension & Anti-Fog/Hardcoat Visor

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Storage Cabinet, Turn Handle, 48"Wx24"Dx78"H, Black, Assembled

Global Industrial™ Storage Cabinet, Turn Handle, 48"Wx24"Dx78"H, Black, Assembled

Global Industrial™ Plastic Dolly with Rubber Padded Deck 5" Casters 1200 Lb. Capacity

Global Industrial™ Plastic Dolly with Rubber Padded Deck 5" Casters 1200 Lb. Capacity

Stanley 11-921A Heavy Duty Utility Blades W/ Dispenser (100 Pack)

Stanley 11-921A Heavy Duty Utility Blades W/ Dispenser (100 Pack)

29 Pc. HSS Import Black Oxide Jobbers Drill Set

29 Pc. HSS Import Black Oxide Jobbers Drill Set

Global Industrial™ 96x30 Adjustable Height Workbench C-Channel Leg - Birch Square Edge - Black

Global Industrial™ 96x30 Adjustable Height Workbench C-Channel Leg - Birch Square Edge - Black

Bosch 4" Titanium SP Jobber Drill Bit, TI4143, 1/4" Shank, 12-Piece

Features
  • Titanium drill bits last 6X longer than high speed steel
  • Speed helix design penetrates 3X faster than standard bits
  • 135° split point starts on contact with no walking or skating
  • No center punch required
  • Use on steel

  • Weights & Dimensions

    • Shank Size 1/4 in
    • Size 1/4 in
    • Length 4 in

    Product Details

    • Type Jobber
    • Brand Bosch
    • Description Twist Drill Bit
    • Material High Speed Steel
    • Finish Titanium
    • Manufacturers Part Number TI4143
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Anonymous

      Date: October 10, 2013

      Mr
      Your review:
      I use a variety of sizes, But the 1/4" is my most used. I am constantly running into different materials to have to drill, on the job. The Bosch TI4143 always holds up and gets the job done. I highly recommend these bits!
    Product Q & A

    There are no questions for this product.

    Accessories
    DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    Item #: B1035745

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $59.95

    10-pc Spiral Extractor & Drill Bit Set in Metal Index

    10-pc Spiral Extractor & Drill Bit Set in Metal Index

    Item #: B223481

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $51.95

    Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

    Greenlee® DDKIT-1-68 68 Piece Drill Driver Bit Kit

    Item #: B1377545

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $68.95

    DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

    DeWALT® DWA1240 Cobalt Pilot Point® 14 Piece Drill Bit Set to 3/8"

    Item #: B1036455

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $31.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    $59.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    BOSCH® 4" Titanium SP Jobber Drill Bit, TI4143, 1/4" Shank, 12-Piece - Pkg Qty 12

    BOSCH® 4" Titanium SP Jobber Drill Bit, TI4143, 1/4" Shank, 12-Piece - Pkg Qty 12

    Item #: WBB1039714

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant