- Maximize your grinder with the adaptable Flex Dust Shroud for Flex 24V Angle Grinders
- The tool-less one step guard adjustment allows for optimal dust collect in any position
- Get the most out of every cup wheel with height adjustable shroud, while a removable nose cap allows flush coverage for grinding near walls
- This shroud's interchangeable protective skirting provides for optimal suction that lasts
Flex 4" to 5" Surface Grinding Dust Shroud For Angle Grinder
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$82.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 |
| Weight | 1 lbs |
| Size | 4 - 5 in |
| Diameter | 4-1/2 - 5 |
Product Details
| Type | Dust Shroud |
| Includes | Dust Shroud for Angle Grinder, Hex Key |
| Color | Black |
| Manufacturers Part Number | FT312 |
| Brand | FLEX |