3M Electric Right Angle Grinder, 11129, 4-1/2" - 5", Paddle Switch, 2.54 HP, 11500 RPM, 120V
Write a Review
|
Questions & Answers (0)
Product Description
3M Electric Angle Grinder is designed for use with 3M abrasives and accessories to create a comprehensive system to achieve a more professional finish in less processing time. This electric angle grinder has a powerful 1900-watt motor and an ergonomic handle to reduce vibration and enhance operator comfort.
Powerful performance that's easy to handle The 3M Electric Angle Grinder features a powerful 1900-watt motor in a lightweight and easy-to-handle tool. The ergonomic design includes a low-vibration handle to improve operator comfort, and a speed control feature available on specific units allows the operator to select the speed that suits the application. It is built with robust components for durability in harsh industrial conditions and designed to produce high torque and high rotational speed – vital for delivering the potential cut rate and life of abrasive discs. When combined with 3M abrasives and accessories the 3M Electric Angle Grinder provides a comprehensive system designed to enhance productivity and produce results in shorter processing times.
Powerful performance that's easy to handle The 3M Electric Angle Grinder features a powerful 1900-watt motor in a lightweight and easy-to-handle tool. The ergonomic design includes a low-vibration handle to improve operator comfort, and a speed control feature available on specific units allows the operator to select the speed that suits the application. It is built with robust components for durability in harsh industrial conditions and designed to produce high torque and high rotational speed – vital for delivering the potential cut rate and life of abrasive discs. When combined with 3M abrasives and accessories the 3M Electric Angle Grinder provides a comprehensive system designed to enhance productivity and produce results in shorter processing times.
PRICE
$345.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Size | 4-1/2 - 5 in |
| Spindle Thread | 5/8-11 in |
Product Details
| Type | Corded |
| Horsepower | 2.54 HP |
| Color | Gray/Black |
| Amperage | 13 A |
| No Load Speed | 11500 RPM |
| Switch Type | Paddle |
| Voltage | 120 V |
| Manufacturers Part Number | 7100336685 |
| Lock On | Yes |
| Max Watts Out | 1900 W |
| Brand | 3M |