Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WB700209

MPN #: GWS8-45

GWS8-45 120V 4 1/2" Grinder Slim

Product Description
The Bosch GWS8-45 4-1/2 In. Angle Grinder is a light, ergonomic grinder, with a slender grip circumference that allows users to work comfortably for extended periods. This 4.2 Lbs. tool delivers plenty of power, with a 7.5-amp motor that produces 11,000 no-load rpm. It has directed air flow that diverts dust away from vital components. Bosch's Service Minder brush system shuts off the tool when preventative maintenance is required, which helps to eliminate guesswork. This grinder has a two-position side handle. It has a burst-protection quick adjustable guard designed for user protection, as well as a large spindle lock for easy disc changes.

Includes:
  • (1) Auxiliary Handle
  • (1) Wheel Guard
  • (1) Flange Kit
  • (1) Spanner Wrench
  • (1) 4-1/2 In. Abrasive Wheel
PRICE
$98.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11.0 in
Width2.7 in
Height3.7 in
Weight4 lbs
Wheel Diameter4-1/2 in
Size4-1/2 in

Product Details

TypeCorded
Amperage7.5 A
No Load Speed11,000
Switch TypeSlide
StyleSlim Body
Voltage120 V
Includes(1)Handle (1)Wheel Guard (1)Flange Kit (1)Spanner Wrench (1)Abrasive Wheel
No Load RPM11,000 rpm
Manufacturers Part NumberGWS8-45
BrandBosch