M&W 4' Ultra Low Headroom Lift Beam 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features: Manufactured to exceed all ASME B30.20 and OSHA regulations Painted safety yellow for increased visibility. ALL Lifting Beams proof loaded and shipped with certification paperwork. Durable construction ideally suited to jobsite or warehouse use. Use provided spacers to assure hook remains centered. Made in U.S.A. ALL lifting equipment individually proof loaded per OSHA requirements. Beams supplied standard with alloy swivel latch hook connections.
PRICE
$3,999.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 110 lbs |
| Spread | 48 in |
| Dimension C | 6.7 in |
| Dimension A | 2.25 in |
| Head Room | 8-13/16 in |
| Dimension B | 1 in |
| Dimension D | 0.89 in |
| Dimension E | 2.13 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | 16494 |
| Brand | M&W |