Newstripe 4" VISITOR, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
Paint curbs, car stops and walls for visitor and guest parking spaces with this 4"h x 17"w VISITOR word stencil. 1/8" thick PolyTough plastic has LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 16-3/8"W x 4"H.
PRICE
$52.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 10 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 4" VISITOR |
| Color | White |
| Manufacturers Part Number | 10001687 |
| Brand | Newstripe |