Newstripe Small Federal Handicap with Border & Background, 1/8" Thick, PolyTough, Plastic, White
Write a Review
|
Questions & Answers (0)
Product Description
39" square border with 28" high symbol meets Federal specifications. Two-piece stencil lets you paint the background, symbol and border quickly and easily. 1/8" thick PolyTough plastic has LIFETIME WARRANTY. Made in the USA. Stencil Image Dimensions are 39"W x 39"H.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Height | 51 in |
| Thickness | 1/8 in |
Product Details
| Type | PolyTough |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Small Federal Handicap with Border & Background |
| Color | White |
| Manufacturers Part Number | 10001955 |
| Brand | Newstripe |