Pacific Panel 4-Way Slatwall Merchandiser, 36"W x 54"H, Maple
Write a Review
|
Questions & Answers (0)
Product Description
32 square feet of display area using only three square feet of floor space. 36" square base x 54" high. Center Panel is 2-Sided. Base measures 6" high.
PRICE
$969.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 54 in |
Product Details
| Type | Slatwall Merchandiser |
| Material | MDF/PB |
| Package Quantity | 1 |
| Color | Maple |
| Manufacturers Part Number | WDSWP36MP |
| Brand | Pacific Panel |