24"W X 12"D Straight Shelf - Epoxy Chrome - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Shelf for slatwall has many uses. Wire design allows dust to fall through keeping shelves clean.
PRICE
$88.50 Sold in packages of 6 / $14.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 12 in |
Product Details
| Type | Straight Shelf |
| Package Quantity | 6 |
| Color | Silver |
| Manufacturers Part Number | SWEC/2412 |
| Brand | Econoco |