4-Way Slatwall Merchandiser 36"W x 36"D x 54"H - White
Write a Review
|
Questions & Answers (0)
Product Description
4-Way Slatwall Merchandiser - White
32 square feet of display area using only three square feet of floor space. 36" square base x 54" high. Center Panel is 2-Sided. Base measures 6" high. Shelves (B386973), sold separately.
32 square feet of display area using only three square feet of floor space. 36" square base x 54" high. Center Panel is 2-Sided. Base measures 6" high. Shelves (B386973), sold separately.
PRICE
$515.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 54 in |
Product Details
| Type | 4-Way Slatwall Merchandiser |
| Finish | White |
| Color | White |
| Manufacturers Part Number | WDSWP36WH |
| Brand | Econoco |