Econoco, Pipeline 4.5 in. L Gloss White Slatwall Faceout - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors. Suitable for any type of hanging merchandise. Use with your slatwall presentation to showcase one or two hanging garments. This faceout is 4.5 in. long and comes with an endcap to prevent garments from falling off. Constructed of 1 -1/4 in. sturdy plumbing pipe for years of continuous service. Gloss white finish is clean and attractive.
PRICE
$110.40 Sold in packages of 12 / $9.20 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 4 in |
| Height | 1-1/4 in |
| Weight Capacity | 25 lbs |
Product Details
| Type | Pipeline Faceouts |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe |
| Color | White |
| Manufacturers Part Number | PSSW04WH |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |