Slatwall PVC Easy Panel 48"W x 12"H White (4 PC)
Write a Review
|
Questions & Answers (0)
Product Description
The PVC 12" x 48" Easy Panel slatwall sections are strong and durable. With its lightweight nature (3.5lbs/panel), PVC slatwall is easy to handle and to install. PVC Easy Panels are water and moisture resistant. The sections fit together vertically with a panel lip for seamless and unlimited stacking. Four 48"W x 12"H sections are included with each package.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 5/8 in |
| Height | 48 in |
| Weight | 15 lbs |
Product Details
| Material | PVC |
| Package Quantity | 4 |
| Color | White |
| Manufacturers Part Number | PVC4WH |
| Brand | Wind Mill Slatwall Products |