Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB985363

MPN #: RTL10266

Drive Medical 4-Wheel Nitro Rollator RTL10266, Euro Style, Aluminum, Red

Product Description
Drive Medical RTL10266 4-Wheel Nitro Euro Style Rollator Rolling Walker, Red

Drive Medical's Nitro Euro Style Rollator Walker is the ultimate mobility solution that marries advanced reliable features with a sophisticated exterior. The durable frame is made of lightweight aluminum so it's easy to maneuver on any indoor/outdoor terrain, and strong enough to withstand extended daily use. To ensure maximum safety, the brake cable is built into the frame, enhancing the sleek appearance. The Nitro Euro Style Rollator Walker has unrivalled folding capabilities: it easily collapses to an ultra-compact size with one hand by pulling the seat grip up and bringing the ergonomic, height-adjustable handles together so they almost touch. To further offer customized comfort, the removable back is also height-adjustable, and the luxury seat is made of easy-to-clean nylon. Enjoy the complimentary removable zippered storage bag for secure convenience of all your personal belongings whenever travelling with your new Drive Medical Nitro Euro Style Rollator Walker.

Features and Benefits
  • Easily collapse rollator to ultra-compact size with one hand by pulling seat grip up and bringing sides together so handles almost touch
  • Sophisticated design features lightweight aluminum frame with built-in brake cable for extra safety and protection
  • A comfortable nylon seat and handle height adjustability provide universal relief that feels customized
  • Features large front wheels crafted to increase turning radius and a sleek removable zippered storage bag for secure convenience
Product Specifications
  • Actual Product Weight: 17.5 lbs
  • Casters: 8"
  • Front Wheels: 10" x 3"
  • Handle Height (Max): 38.25"
  • Handle Height (Min): 33.5"
  • Overall Product Height: 33.5"
  • Overall Product Length: 27.75"
  • Overall Product Width: 23"
  • Primary Product Material: Aluminum
  • Seat Depth: 10"
  • Seat Width: 18"
  • Seat to Floor Height: 20.5"
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


PRICE
$465.95

1
1
Expected on or around 10/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/4 in
Width23 in
Height33-1/2 - 38-1/4 in
Weight Capacity300 lbs
Seat Width18 in
Seat Depth8 in
Seat Height20-1/2 in
SizeStandard
Handle Height33-1/2 - 38-1/4 in

Product Details

TypeRollator
ColorRed
Casters10" Casters
AllergyLatex Free
MaterialAluminum
DescriptionNitro Aluminum Rollator
Package Quantity1
Manufacturers Part NumberRTL10266
BrandDrive Medical

Warranty

WarrantyLimited Lifetime on Frame; 5 Years on Brake and Handle Housing