Faultless LIGHT AND MEDIUM DUTY CASTER
New ergonomic design gives you higher quality, better performance and greater durability. Full double hardened raceways allow ball bearings to roll smoothly yet will not mar most surfaces. Zinc plated finish. TPR rubber wheels are gray non-marking with a polyolefin hub. They have a good load carrying ability and are quiet rolling; allowing for a soft ride while protecting floors.
Faultless Rigid Plate Caster 7793-4 4" TPR Wheel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 5-1/8 in |
| Weight Capacity | 300 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 4 in |
| Plate Size | 3-5/8 x 2-1/2 in |
| Bolt Spacing | 1-3/4 x 2-13/16 to 3-1/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Thermoplastic Rubber |
| Type | Light/Medium Duty |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Caster Rig Material | Steel |
| Caster Index | Sanitation |
| Manufacturers Part Number | 7793-4 |
| Brand | Faultless |