Martin Wheel Plastic Spoke Semi-Pneumatic Wheel PLSP16D175 - 16 x 1.75 - 2-3/8" Centered Hub
|
Questions & Answers (0)
Product Description
Martin Wheel Plastic Spoke Semi-Pneumatic Wheel PLSP16D175 - 16X1.75 - 2-3/8" Centered Hub - 1/2" Bore
This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This plastic spoke wheel is a perfect replacement wheel for many types garden carts, wagons and rotary mowers. Complete tire AND wheel assembly. Hub Length: 2-3/8 inch Centered | Bore: 1/2-inch. Semi-pneumatic tire with Diamond style tread. 100 lb. capacity.
This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This plastic spoke wheel is a perfect replacement wheel for many types garden carts, wagons and rotary mowers. Complete tire AND wheel assembly. Hub Length: 2-3/8 inch Centered | Bore: 1/2-inch. Semi-pneumatic tire with Diamond style tread. 100 lb. capacity.
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.75 in |
| Weight Capacity | 100 lbs |
| Weight | 7 lbs |
| Tire Size | 16 x 1.75 in |
| Wheel Diameter | 16 in |
| Bearing Size | 1/2 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Series | PLSP16D175 |
| Tread Design | Diamond |
| Style | Lawn and Garden / Utility |
| Material | Plastic/Rubber |
| Hub Type | 2.375" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | PLSP16D175 |
| Tire Type | Semi-Pneumatic Wheel |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |