Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RWM Casters

Model # :WBB1102569

MPN #: CIR-0420-08

RWM Casters 4" x 2" Cast Iron Wheel with Roller Bearing for 1/2" Axle - CIR-0420-08

Product Description
RWM Casters 4" x 2" Cast Iron Wheel with Roller Bearing for 1/2" Axle - 800 Lb. Capacity

Cast Iron Wheels are extremely long wearing. They provide excellent resistance to shock and are a good choice for heavy loads in manufacturing and warehousing. These wheels provide additional economical strength over soft tread wheels without the expense of forged steel.

PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Weight Capacity800 lbs
Weight3 lbs
Wheel Diameter4 in
Axle Size1/2 in
Hub Length2-4/9 in
Bearing Size1/2 in

Product Details

Wheel MaterialCast Iron
ColorSilver
Caster IndexCaster Wheels
Package Quantity1
Manufacturers Part NumberCIR-0420-08
BrandRWM Casters

Warranty

Warranty1 yr