RWM Casters 4" x 2" GT Wheel with Sealed Ball Bearing for 1/2" Axle - GTB-0420-08 - 1050 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
RWM Casters 4" x 2" GT Wheel with Sealed Ball Bearing for 1/2" Axle - 1050 Lb. Capacity
The GT wheel is a high performance wheel that combines the toughness of blended elastomers and quality steel with the advanced wheel design to carry heavy loads without component breakdown. It will resist most chemicals in industrial and institutional environments. The GT wheel will perform continuously for extended periods on all surfaces and under all conditions. This wheel provides excellent rollability with minimum effort. It will absorb impacts without damage that would shatter other wheels. The GT will perform under the most extreme temperatures, almost entirely maintenance free, and will roll mile after mile with virtually no tread wear.
The GT wheel is a high performance wheel that combines the toughness of blended elastomers and quality steel with the advanced wheel design to carry heavy loads without component breakdown. It will resist most chemicals in industrial and institutional environments. The GT wheel will perform continuously for extended periods on all surfaces and under all conditions. This wheel provides excellent rollability with minimum effort. It will absorb impacts without damage that would shatter other wheels. The GT will perform under the most extreme temperatures, almost entirely maintenance free, and will roll mile after mile with virtually no tread wear.
PRICE
$44.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 1050 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 4 in |
| Axle Size | 1/2 in |
| Hub Length | 2-4/9 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Solid Elastomer |
| Color | Gray |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | GTB-0420-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |