Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Wheel

Model # :WBB1997900

MPN #: 875-OF

Martin Wheel Light Duty Steel Wheel 875-OF - 8 x 1.75 - 1-3/8" Offset Hub - 1/2" BB - Diamond Tread

Product Description
Martin Wheel Light Duty Steel Wheel 875-OF - 8X1.75 - 1-3/8" Offset Hub - 1/2" BB - Diamond Tread

This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This steel light-duty wheel is a great replacement for general purpose use. These are ideal for many types of lawn furniture, carts, wagons, light-duty hand trucks, BBQ grills, trash containers, golf carts, rotary, mowers and toys. Complete tire AND wheel assembly. Hub Length: 1-3/8 inch Offset | Bore: 1/2-inch ball bearing. Diamond style tire tread. 60lbs capacity.

PRICE
$40.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Weight Capacity60 lbs
Weight2 lbs
Wheel Diameter8 in
Bearing Size1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialSteel/Rubber
ColorWhite
Series875-OF
Tread DesignDiamond
StyleLawn and Garden / Utility
MaterialSteel/Rubber
Hub Type1.375" Offset
Package Quantity1
Manufacturers Part Number875-OF
Tire Type8 x 1.75
BrandMartin Wheel

Warranty

Warranty90 days