PolyGrate 4' x 2' Rectangular Tree Grate Extension, HDPE, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
The 4' Extension is used to extend the coverage area of our 4-foot tree grate options. It's the ideal solution for maintaining a healthy tree root or helping remove excess water from surrounding surface areas. Includes 2 extension pieces each measuring 48" x 24" x 2".
PRICE
$329.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Weight | 41 lbs |
| Load Rating | Pedestrian lbs |
| Thickness | 2 in |
Product Details
| Color | Black |
| Application | Pedestrian |
| Includes | Fasteners |
| Material | HDPE |
| Manufacturers Part Number | TSB44FE |
| Shape | Rectangular |
| Brand | PolyGrate |
Warranty
| Warranty | 90 Days |
Compliance & Certifications
| ADA Compliant | Yes |