SSI Schaefer Plastic Stacking Bin, Hopper Front, 3-3/4"L x 4"W x 2"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
These containers are ideal members of a small parts storage system which utilizes free-standing racks, trolleys or shelving. Can be hung on louvered panel . Ergonomically designed, recessed grip handle on the back for easier manual handling. Double-wall construction for strength, made of polypropylene.
PRICE
$2.49
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 4 in |
| Height | 2 in |
| Size (L x W x H) | 3-3/4 x 4 x 2 in |
| Inside Length | 2-1/2 in |
| Inside Width | 3-1/2 in |
| Inside Height | 2 in |
| Inside Top Width | 3-1/2 in |
| Inside Bottom Length | 2-1/2 in |
| Inside Bottom Width | 3-1/2 in |
| Outside Top Width | 4 in |
| Outside Bottom Width | 4 in |
| Stacked Weight Capacity | 14 lbs |
| Weight Capacity | 2 lbs |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Blue |
| Capacity | 0.01 ft³ |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | LF040402.0BL1 |
| Stack and/or Nest | Stack |
| Brand | SSI Schaefer |