Features & Benefits:
- Great for Cleaning Up Clutter
- Three Convenient Sizes to Choose From
- Durable Plastic Material
- Easily Stacked
Weights & Dimensions
| Length | 9-3/8 in |
| Width | 5-7/8 in |
| Height | 4-7/8 in |
| Size (L x W x H) | 9-3/8 x 5-7/8 x 4-7/8 in |
| Weight | 0.4 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Blue |
| Style | No Divider |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | HA01015612 |
| Stack and/or Nest | Stack |
| Brand | Homak |