Magna Visual® Vinyl Chart Tape, 324"W x 1/4"H, Black
|
Questions & Answers (0)
Product Description
Self stick vinyl tape to create custom columns & rows
PRICE
$10.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 324 in |
| Height | 1/4 in |
Product Details
| Type | Chart Tape |
| Package Quantity | 1 |
| Description | Vinyl Chart Tape |
| Color | Black |
| Manufacturers Part Number | CT8-B |
| Magnetic | No |
| Brand | Magna Visual |