Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2871479

MPN #: 557290

Milwaukee Dustless 40-1/2"L Tube Cleaning Brush w/ 2" Dia. Horse Hair Brush & Stainless Steel Handle - Pkg Qty 12

Product Description
Single spiral, single-stem Horsehair, with ring handle.

  • Bristle Material: Horsehair
  • Stem Material: Stainless Steel
  • Stem Style: Single Stem
  • Spiral Style: Single Spiral


PRICE
$288.00  Sold in packages of 12 / $24.00 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-1/2 in
Width2 in
Diameter2 in

Product Details

MaterialStainless Steel
Package Quantity12
DescriptionHorse Hair Tube Cleaning Brush and Stainless Steel Handle
ColorBlack
Manufacturers Part Number557290
BrandMilwaukee Dustless
Bristle MaterialHorse Hair