Features:
- Designed to clean all types, sizes, and lengths of tubing
- Sanitary Polyester bristles are twisted in flexible galvanized wire to effectively clean tubing
- Base resins used to produce bristles are made of FDA approved materials
Weights & Dimensions
| Length | 24 in |
| Width | 1 in |
Product Details
| Style | Tygon Tubing |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Tubing Pipe Brush |
| Color | White |
| Manufacturers Part Number | 4117602 |
| Brand | Carlisle |
| Bristle Material | Plastic |