Includes
- Stroganoff Beef (32 Servings)
- Teriyaki Style Chicken (32 Servings)
- Southwest Style Chicken (48 Servings)
- Savory Roasted Ground Beef (48 Servings)
- Cheesy Beef (32 Servings)
- Roasted Chicken (48 Serving)
- Long-Term Instant Rice (80 Servings)
Weights & Dimensions
| Width | 10 in |
| Depth | 12 in |
| Height | 12 in |
| Weight | 28 lbs |
Product Details
| Number of Servings | 240 |
| Type | Long-Term Kit |
| Color | Black |
| Shelf Life | 15 Years |
| Includes | 240 Meals, 80 Rice Servings |
| Description | Gourmet Freeze Dried Meat Buckets |
| Package Quantity | 4 |
| Manufacturers Part Number | 40-70240 |
| Case Material | Plastic |
| Brand | ReadyWise |