Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datrex

Model # :WBB1963687

MPN #: DX1000W

Datrex Emergency Drinking Water 125mL, 64 Sachets - DX1000W

Product Description
Datrex DX1000W Emergency Drinking Water - USCG/SOLAS/BV, priced by the case containing 64 - 125ml individual sachets. Datrex emergency rations, the gold standard of food and water rations, are individual servings of filtered fresh water, bagged in a specially designed polymer-foil sachet. To consume tear open at the mark and sip straight from the bag. The high level filtering and outer protection is certified to keep the contents fresh for a minimum of five years in even the harshest environments. Filtered and packaged in America at FDA certified facilities.

Features/Benefits:
  • Purified water for immediate use
  • Superior packaging materials for optimum durability
  • Easy to dispense from a premeasured sachet
  • Lightweight and extremely compact
  • Loss potential minimized due to individual sachets
  • USCG, Canadian Coast Guard, EC and NZ approval
  • 5 years shelf life
nsn 8960 0112 4454 3

PRICE
$26.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width20 in
Height6-1/2 in
Weight20 lbs

Product Details

Number of Servings1
TypeWater
ColorWhite
Shelf/Service Life5 Years
Size Type64/Box
DescriptionWater Ration
Package Quantity1
Manufacturers Part NumberDX1000W
BrandDatrex

Compliance & Certifications

CertificationsUSCG, Canadian Coast Guard, EC, NZ