Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB2306601

MPN #: C04UQUQ40MD32

Enespro® ArcGuard® 40 cal Compliance Arc Flash Coat, M, Navy, C04UQUQ40MD32

Product Description
Features:
  • Arc Rating: 40 cal/cm2
  • CAT 4
  • Fabric/Material: 9 oz. Westex® UltraSoft® Sateen, Double Layer
  • Generous cut allows for unrestrictive movement
  • FR hook & loop closure
  • Stand up collar for extra coverage
  • Rib knit cuffs for comfortable, secure fit
  • Available in a convenient kit
  • Made in the USA

Compliance:
  • Arc Rating: 40 cal/cm2
  • CAT 4
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$369.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32
SizeM
Fabric Weight9 oz.

Product Details

Arc Rating40 cal/cm²
TypeArc Flash Jacket
ColorBlue
SeriesArcGuard®
StyleArc Flash PPE
Closure TypeHook & Loop
MaterialWestex® UltraSoft® Sateen, Double Layer
Front ClosureHook & Loop
Description32 Long Short Coat
GenderUnisex
Package Quantity1
Manufacturers Part NumberC04UQUQ40MD32
Primary UseFire Protection
Hazard Risk Category (HRC)4
Flame RetardantYes
BrandEnespro

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462