Mobile Device & Cell Phone Lockers
Select
Mobile Device & Cell Phone Lockers securely store mobile devices such as cellphones and tablets. Constructed from durable materials, Cell phone lockers protect against theft and damage with individual locking compartments allowing users to safely store their cellphones, tablets, or other mobile devices while not in use. Some models feature device charging capabilities. They are commonly installed in schools, libraries, gyms, or workplaces, where individuals temporarily need a secure place to store their mobile devices.
Mobile Device & Cell Phone Lockers Accessories
Filters
Number Of Compartments
Device Compatibility
Mounting Location
Width
Depth
Height
Global Industrial™ Device Lockers

Global Industrial™ Device Lockers are specialized storage units that securely hold personal electronics and valuable items. These lockers are crafted from sturdy steel and consist of multiple compartments with individual doors and secure locks, ensuring the safety of stored devices. These lockers are ideal for public spaces like schools, workplaces, gyms, or entertainment venues.
| Compare | Image | Number of Compartments | Width | Depth | Height | Lock Type | Device Compatibility | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 12 | 28-1/2 in | 11-1/4 in | 38 in | Key Cam Lock | Cell Phone, Tablet | Black | Ships Same Day T9F493331BK | $689.00 | ||
![]() | 8 | 28-1/2 in | 11-1/4 in | 26-3/4 in | Key Cam Lock | Cell Phone, Tablet | Black | Ships Same Day T9F493330BK | $455.95 | ||
![]() | 4 | 28-1/2 in | 11-1/4 in | 15-5/8 in | Key Cam Lock | Cell Phone, Tablet | Black | Ships Same Day T9F493329BK | $199.95 | ||
![]() | 24 | 32-1/8 in | 10-1/8 in | 46-11/16 in | Key Cam Lock | Cell Phone | Black | T9F493332BK | $805.00 |
Global Industrial™ Device Charging Locker

Global Industrial™ Device Charging Lockers are an innovative storage solution allowing device storage and charging in public spaces. These lockers feature durable steel construction, multiple compartments, charging USB ports, and key lock closures. They meet the demand for secure charging options in schools, workplaces, gyms, or recreational facilities.
Global Industrial Clear View Cell Phone Charging Lockers with Digital Lock

Global Industrial™ Clear View Cell Phone Charging Lockers offer secure storage and cell phone charging with USB-C, micro USB, and lightning cables in each compartment. Featuring transparent doors, durable steel construction, and a programmable digital lock, these lockers are ideal for schools, gyms, offices, and more. No assembly needed. Includes a 1-year warranty. Dimensions vary per model.
Salsbury Cell Phone Lockers

Salsbury Cell Phone Lockers are storage units designed to securely house personal devices like cell phones, wallets, or keys in public spaces. These lockers feature durable steel construction, multiple compartments with individual doors, and combination locks. These lockers offer a convenient and secure storage solution in schools, offices, gyms, or recreational facilities.
United Visual Products Cell Phone Lockers

United Visual Products Cell Phone Lockers provide secure storage for cell phones. Made from durable materials, these lockers can be used in areas ranging from hospitals and locker rooms to government buildings and airports. The welded steel construction and tamper-resistant locks ensure the security of devices and other personal items.
Showing 1-10 of 21 results
Digilock Personal Device Charging Lockers

Digilock Personal Device Charging Lockers are innovative storage solutions crafted to securely store electronics while simultaneously offering charging capabilities. Each compartment features integrated charging options such as power outlets or USB ports. These lockers are ideal for shared spaces like workplaces, educational institutions, fitness centers, or entertainment venues.
Hallowell Tablet & Cell Phone Lockers

Hallowell Tablet & Cell Phone Lockers are commonly found in schools, libraries, workplaces, and public venues where secure storage and charging stations are needed for personal electronic devices. These cell phone lockers are crafted of durable steel for long-lasting dependability and feature individual compartments equipped with electrical outlets for charging purposes and key locks for security.

Zephyr Secure Cell Phone Charging Lockers

Durham Cell Phone Lockers

Cellguard Phone Storage Cabinets

Kwikboost Charging Lockers

Kwikboost Edgepower Freestanding Charging Stations

Kwikboost Edgepower Wall Mounted Charging Stations





















