Eagle 40 Gal. Quik-Deploy SpillNest, 4' x 4' x 4", Yellow, T8005
Write a Review
|
Questions & Answers (0)
Product Description
Quik-Deploy SpillNEST are a compact and affordable solution for fast response to leaks and drips. Features a 4"Low profile sidewall and is available in six sizes. 100% Leak Tested before shipment and perfect for: Changing oil and fluids; Quick use under leaking vehicles; Protecting bottom surfaces while dispensing; Performing maintenance on an item with spill potential. Constructed of PVC Fabric and Made in the USA.
PRICE
$363.73
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 4 ft |
| Height | 4 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Duck Pond |
| Color | Yellow |
| Style | Foam Wall |
| Capacity | 40 gal |
| Manufacturers Part Number | T8005 |
| Wall Material | PVC Coated |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Helps comply with EPA SPCC regulations |