Ultra-Containment Berms®, Mini Foam Wall Models, offer quick and convenient spill containment for vehicles, equipment and containers. Foldable mini berms (duck ponds) are compact and easy to store but deploy in a moment's notice to respond to a spill. Berms fold down and can be secured using attached strap - provides simple and convenient transport and storage. Foam sidewalls (6" high) provide support but can be driven over/stepped on for easier equipment/vehicle placement. Heavy-duty 18 oz. PVC construction provides excellent chemical compatibility. Applications include capturing leaks under trucks and other vehicles on site, As a storage pad for equipment or liquid containers, cans or drums, containment for fuel transfers from tank to truck, maintenance or repairs done on equipment in the field and spill containment for batteries, compressors and small drums. Made in the USA.
UltraTech Ultra-Mini Yellow Foam Wall Berm® 2' x 2'
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 2 ft |
| Width | 2 ft |
| Height | 6 in |
| Weight | 3 lbs |
| Folded Height | 8 in |
| Folded Width | 8 in |
| Thickness | 22 mil |
| Folded Length | 36 in |
Product Details
| Type | Spill Containment Berm |
| Color | Yellow |
| Style | Foam Wall |
| Country of Origin | USA |
| Capacity | 15 gal |
| Manufacturers Part Number | 8850 |
| Wall Material | PVC |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |
Related Products
Duck Pond - Our duck ponds are perfect for projects where storage space is limited. Small enough to fit in a cabinet or store on a shelf, a Duck Pond™ can hold various drum sizes with ease and affordability. Providing both reliable and reusable secondary containment for Oils, fluids, and gasoline's; ponds are easy to maneuver and can withstand extreme cold temperatures to -55°F/-48°C. The uses are endless For quick response to leaking machines, preventative maintenance, and emergency drips, ponds are the perfect quick-grab item that are rugged and ideal for small areas for ...
UltraTech 8277 Ultra-Containment Berm®, Economy Model, 12' x 40' x 1', Copolymer 2000™ Ultra-Containment Berms®, Economy Models feature L-shaped aluminum brackets that provide sturdy sidewall support. It is easy to assemble. The brackets are quickly and easily inserted into sleeves spaced around the perimeter of the Containment Berm. No frames, components or excess material are outside of the sidewalls- excellent for use as spill containment area inside of storage sheds and other building or structures where floor space is a premium. It provides economical spill containment for frac tanks ...
Flexible containment berm uses foam supports for sidewall structure - allows for true "drive-in/drive-out" applications. Removable supports are quickly and easily replaced if necessary - eliminates maintenance downtime. Compact when folded (with supports removed) for more effective and more economical shipping and storage. Heavy-duty materials withstand harsh conditions and chemical exposure. Built-in handles help with transport and placement. Custom colored foam supports available for easy identification or company branding. Please contact us for details. Helps meet SPCC and EPA ...
Flexible containment berm uses foam supports for sidewall structure - allows for true "drive-in/drive-out" applications. Removable supports are quickly and easily replaced if necessary - eliminates maintenance downtime. Compact when folded (with supports removed) for more effective and more economical shipping and storage. Heavy-duty materials withstand harsh conditions and chemical exposure. Built-in handles help with transport and placement. Custom colored foam supports available for easy identification or company branding. Please contact us for details. Helps meet SPCC and EPA ...
UltraTech 8280 Ultra-Containment Berm®, Economy Model, 15' x 20' x 1', Copolymer 2000™ Ultra-Containment Berms®, Economy Models feature L-shaped aluminum brackets that provide sturdy sidewall support. It is easy to assemble. The brackets are quickly and easily inserted into sleeves spaced around the perimeter of the Containment Berm. No frames, components or excess material are outside of the sidewalls- excellent for use as spill containment area inside of storage sheds and other building or structures where floor space is a premium. It provides economical spill containment for frac tanks ...