Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB721334

MPN #: 8012

UltraTech Ultra-Pop-Up Pool® Plus 8012 - 66 Gallon

Product Description
UltraTech Ultra-Pop-Up Pool® Plus 8010 - 20 Gallon

Spill Response Pool Folds into Compact Package Until Needed - Quickly Opens and Bladder Unfurls to Capture Large Spills.

Simply unfold the Pool and open the Bladder Compartment - the Bladder will automatically expand/unfurl as the liquid level in the pool rises. Compact folded size stores efficiently inside spill kits, under/behind seats or in tool boxes. Opens and is ready to respond in seconds - minimizes spillage and exposure of hazardous material to the environment. Excellent chemical resistance, including diesel fuel, antifreeze, acids, caustics and corrosives. Helps minimize environmental damage and related clean-up costs. Excellent for response to damaged saddle tanks and cross-over lines, hazmat spills, leaking containers, machinery and piping.

Made in the USA.
PRICE
$129.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3+ units
125.95Save $4.00 (3%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Width58 ft
Height5 in
Weight3 lbs
Folded Height4 in
Folded Width4 in
Folded Length18 in

Product Details

Assembly RequiredNo
TypeContainment Pool
ColorYellow
StyleSelf Rising
Country of OriginUSA
Capacity66 gal
Manufacturers Part Number8012
Wall MaterialPolyethylene
Indoor/OutdoorOutdoor
Product TypePool
BrandUltraTech